Motion
FOOD SAFE TIGEAR-2 30 QUILL 30:1

DODGE
FOOD SAFE TIGEAR-2 30 QUILL 30:1

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #13479372
MFR #FOOD SAFE TIGEAR-2 30 QUILL 30:1
Price$9,614.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 30 QUILL 30:1

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #13479372
MFR #FOOD SAFE TIGEAR-2 30 QUILL 30:1

Mfr description
SS30Q30H14BD107 T2 QUILL ULTRA KLEEN 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,614.39/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Ratio
    30:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)