Motion
SS30A50H14BD107

DODGE
SS30A50H14BD107

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, 140TC Frame
MI ITEM #13479380
MFR #SS30A50H14BD107
List Price$11,053.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS30A50H14BD107

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, 140TC Frame
MI ITEM #13479380
MFR #SS30A50H14BD107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,053.21/each for your price

Overview

Mfr description
SS30A50H14BD107 T2 STAINLESS STEEL 30 -

Specifications

  • Additional Details
    30A60LR56SD104 TIG-2 REDUCER SPCL D=1.25
  • Center Distance
    3.0000 in
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.110 hp
  • Horsepower Rating Normal Duty
    Input 2.1600 hp, Output 1.5400 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left,Right
  • Output Type
    Hollow
  • Style
    Input 3-Piece Coupled;Output Hollow
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output Torque
    2257 lbf 313.759 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    30
  • Manufacturer Catalog Number
    SS30A50H14BD107
  • Weight
    83 lbs, 37.648 kg
  • Horsepower
    Input 2.1600 hp, Output 1.5400 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    60 : 1
  • Output
    1.5400 hp;1.148 kW
  • Shaft Diameter
    1.4375 in, 36.51 mm
  • Torque Rating (in-lb)
    2257 in-lbs 313.759 Nm
  • Bore Diameter
    1.4375 in, 36.51 mm
  • Bore Length
    7.7600 in;197.10 mm
  • Thermal Horsepower Rating
    Input 3.1200 hp;Output 1.5400 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2300 lbf;10230.91 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor;140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought