Motion
SS30Q50H14BD107

DODGE
SS30Q50H14BD107

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 140TC Frame
Mi Item #13479381
MFR #SS30Q50H14BD107
Price$9,614.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS30Q50H14BD107

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 140TC Frame
Mi Item #13479381
MFR #SS30Q50H14BD107

Mfr description
SS30Q50H14BD107 T2 QUILL STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,614.39/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in, 36.51 mm
  • Bore Length
    7.7600 in;197.10 mm
  • Case Size
    30
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    30
  • Maximum Output Torque
    2257 lbf 313.759 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    50 : 1
  • Overhung Load
    2300 lbf;10230.91 N
  • Ratio
    50:1
  • Shaft Diameter
    1.4375 in, 36.51 mm
  • Weight
    79 lbs, 35.834 kg

Details

  • Additional Details
    30A50LR14SD104 TIG-2 REDUCER SPCL D=1.25
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.1600 hp, Output 1.5400 hp
  • Horsepower Rating Normal Duty
    Input 2.1600 hp, Output 1.5400 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    SS30Q50H14BD107
  • Max Input Horsepower
    2.160 hp
  • Output
    1.5400 hp;1.148 kW
  • Output Bore Type
    Left,Right
  • Output Type
    Hollow
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Series
    Tigear-2
  • Style
    Input Quill;Output Hollow
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 3.1200 hp;Output 1.5400 hp
  • Torque Rating (in-lb)
    2257 in-lbs 313.759 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)