Specifications
Dimensions
- Weight29 lbs, 13.154 kg
Details
- Input Type3-Piece Coupled
- Manufacturer Catalog Number256HAZ514
- SeriesTigear-2
- Suitable For Washdown EnvironmentYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)