Motion
32QZ30L14WP

DODGE
32QZ30L14WP

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Left Hand Output
Mi Item #13479403
MFR #32QZ30L14WP
Price$5,689.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
32QZ30L14WP

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Left Hand Output
Mi Item #13479403
MFR #32QZ30L14WP

Mfr description
32QZ30L14WP TIGEAR-2 EZ-KLEEN REDUCER W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,689.46/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.0000 in
  • Maximum Output Torque
    2950 in/lb;333.305 nm
  • Nominal Ratio
    60 : 1
  • Output Size
    1.3750 in
  • Ratio
    30:1
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Shaft Length
    3.2000 in;81.28 mm
  • Weight
    85 lbs, 38.555 kg

Details

  • Additional Details
    30A60L14SD104 TIG-2 REDUCER SPCL D=1.25
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 3.3500 hp, Output 2.7300 hp
  • Horsepower Rating Normal Duty
    Input 3.3500 hp, Output 2.7300 hp
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    32QZ30L14WP
  • Max Input Horsepower
    2.110 hp
  • Output
    2.730 hp
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    White Epoxy
  • Series
    Tigear-2
  • Style
    Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 4.9600 hp;Output 2.7300 hp
  • Torque Rating (in-lb)
    2950 in-lbs;333.305 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)