Motion
32QZ30L14

DODGE
32QZ30L14

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #13479404
MFR #32QZ30L14
List Price$5,417.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
32QZ30L14

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #13479404
MFR #32QZ30L14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,417.54/each for your price

Overview

Mfr description
32QZ30L14 TIGEAR-2 EZ-KLEEN REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    30:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    32QZ30L14
  • Weight
    85 lbs, 38.555 kg
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought