Motion
35QZ18R18FH

DODGE
35QZ18R18FH

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Right Hand Output, 180TC Frame
Mi Item #13479407
MFR #35QZ18R18FH
Price$7,539.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35QZ18R18FH

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Right Hand Output, 180TC Frame
Mi Item #13479407
MFR #35QZ18R18FH

Mfr description
35QZ18R18FH T2 E-Z KLEEN RED W/ O/P FLAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,539.70/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    35
  • Maximum Output Torque
    4395 in/lb;496.568 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    60 : 1
  • Output Size
    1.5000 in
  • Overhung Load
    2760 lbf;12277.092 N
  • Ratio
    18:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Shaft Length
    3.5100 in;89.15 mm
  • Weight
    102 lbs, 46.266 kg

Details

  • Additional Details
    30A60LR14SD104 TIG-2 REDUCER SPCL D=1.25
  • Case Included
    Yes
  • Finish Coating
    Stainless Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 7.7200 hp, Output 6.7800 hp
  • Horsepower Rating Normal Duty
    Input 7.7200 hp, Output 6.7800 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    35QZ18R18FH
  • Max Input Horsepower
    2.110 hp
  • Mounting Type
    Flange Mount
  • Output
    6.780 hp
  • Output Bore Type
    Left,Right
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    12277.092 N, 2760 lbf
  • Paint Type
    Stainless Epoxy
  • Product Compatibility
    NEMA Motor;180TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Input Quill;Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 10.0100 hp;Output 6.7800 hp
  • Torque Rating (in-lb)
    4395 in-lbs;496.568 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)