Motion
T2 EZ KLEEN FH HSG W/ 3.125 EXT & WHITE

DODGE
T2 EZ KLEEN FH HSG W/ 3.125 EXT & WHITE

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #13479420
MFR #T2 EZ KLEEN FH HSG W/ 3.125 EXT & WHITE
Price$3,983.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
T2 EZ KLEEN FH HSG W/ 3.125 EXT & WHITE

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #13479420
MFR #T2 EZ KLEEN FH HSG W/ 3.125 EXT & WHITE

Mfr description
17QZ20R56SL302FHWP T2 EZ KLEEN FH HSG W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,983.44/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    20:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)