1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
TG2 QUILL RED SIZE 15 EZ W/ 3 1/4" LONG
Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #
13479422
MFR #
TG2 QUILL RED SIZE 15 EZ W/ 3 1/4" LONG
List Price
$3,638.73
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE TG2 QUILL RED SIZE 15 EZ W/ 3 1/4" LONG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
TG2 QUILL RED SIZE 15 EZ W/ 3 1/4" LONG
Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #
13479422
MFR #
TG2 QUILL RED SIZE 15 EZ W/ 3 1/4" LONG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,638.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
15QZ60R56SL304 TG2 QUILL RED SIZE 15 EZ
Specifications
Center Distance
1.5000 in
Ratio
60:1
Input Type
C-Face Quill
Output Type
Solid
Output Direction
Right Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought