Motion
23QZ30H56SD104WP

DODGE
23QZ30H56SD104WP

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479426
MFR #23QZ30H56SD104WP
Your Price$3,292.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23QZ30H56SD104WP

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479426
MFR #23QZ30H56SD104WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,292.77/each(List $3,951.32)

Overview

Mfr description
23QZ30H56SD104WP T2 E-Z KLEEN RED - 1 1/

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.8700 hp
  • Horsepower Rating Normal Duty
    Input 1.8700 hp, Output 1.4600 hp
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Maximum Output Torque
    1580 in/lb;178.516 nm
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    23QZ30H56SD104WP
  • Weight
    45 lbs, 20.412 kg
  • Horsepower
    Input 1.8700 hp, Output 1.4600 hp
  • Lubrication
    Single-Lip Contact
  • Output
    1.4600 hp;1.089 kW
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1580 in-lbs;178.516 Nm
  • Bore Diameter
    1-1/4 in, 31.75 mm
  • Thermal Horsepower Rating
    Input 3.1300 hp;Output 1.4600 hp
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought