Motion
20A04H56

DODGE
20A04H56

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #13479428
MFR #20A04H56
List Price$2,681.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20A04H56

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #13479428
MFR #20A04H56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,681.30/each for your price

Overview

Mfr description
20A04H56 20A04H56 TIGEAR-2 REDUCER

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    4:1
  • Max Input Horsepower
    4.6700 hp
  • Horsepower Rating Normal Duty
    Input 4.6700 hp, Output 4.3400 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    3-Piece Coupled Input;Hollow Bore Output
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    625 in/lb;70.616 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    5804.929 N, 1305 lbf
  • Series
    Tigear-2
  • Length
    5.0000 in, 127 mm
  • Manufacturer Reducer Size
    20
  • Weight
    34 lbs, 15.422 kg
  • Horsepower
    Input 4.6700 hp, Output 4.3400 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG;Standard Temperature
  • Nominal Ratio
    4:1
  • Output
    4.3400 hp;3.236 kW
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    625 in-lbs;70.616 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Bore Length
    5.7000 in;144.78 mm
  • Thermal Horsepower Rating
    7.6100 hp;5.675 kW
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1305 lbf;5804.929 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    20
  • Product Compatibility
    NEMA Motor;56C Frame
  • Width
    2.8800 in, 73.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought