Motion
13Q05H56HD

DODGE
13Q05H56HD

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
Mi Item #13479429
MFR #13Q05H56HD
Price$1,880.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13Q05H56HD

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
Mi Item #13479429
MFR #13Q05H56HD

Mfr description
13Q05H56HD TIGEAR-2 REDUCER-HARSH DUTY S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,880.47/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in, 19.05 mm
  • Bore Length
    4.7400 in;120.39 mm
  • Case Size
    30
  • Center Distance
    3.0000 in
  • Length
    3.2500 in, 82.55 mm
  • Manufacturer Reducer Size
    13
  • Maximum Output Torque
    231 in/lb;26.099 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    5 : 1
  • Overhung Load
    650 lbf;2891.344 N
  • Ratio
    5:1
  • Weight
    17 lbs, 7.711 kg
  • Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    30A05LR18SD104 TIG-2 REDUCER SPCL D=1.25
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.3900 hp, Output 1.2800 hp
  • Horsepower Rating Normal Duty
    Input 1.3900 hp, Output 1.2800 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    13Q05H56HD
  • Max Input Horsepower
    11.650 hp
  • Output
    1.280 hp
  • Output Bore Type
    Left,Right
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    2891.344 N, 650 lbf
  • Product Compatibility
    NEMA Motor;56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Style
    Quill Input;Hollow Bore Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.6300 hp;1.961 kW
  • Torque Rating (in-lb)
    231 in-lbs;26.099 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)