Motion
13Q20H56 TIGEAR-2 RED W/ BLACK PAINT

DODGE
13Q20H56 TIGEAR-2 RED W/ BLACK PAINT

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #13479433
MFR #13Q20H56 TIGEAR-2 RED W/ BLACK PAINT
Price$1,591.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13Q20H56 TIGEAR-2 RED W/ BLACK PAINT

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #13479433
MFR #13Q20H56 TIGEAR-2 RED W/ BLACK PAINT

Mfr description
13Q20H56BP 13Q20H56 TIGEAR-2 RED W/ BLAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,591.19/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.0000 in
  • Nominal Ratio
    25 : 1
  • Ratio
    20:1

Details

  • Additional Details
    30Q25R18SD104 TIG-2 REDUCER SPCL D=1.25
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    4.220 hp
  • Output
    0.560 hp
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)