Motion
13Q25H56BD010

DODGE
13Q25H56BD010

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #13479434
MFR #13Q25H56BD010
List Price$1,633.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13Q25H56BD010

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #13479434
MFR #13Q25H56BD010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,633.63/each for your price

Overview

Mfr description
13Q25H56BD010 13Q25H56BD010 TIG-2 REDUCE

Specifications

  • Additional Details
    30Q25R56SD104 TIG-2 REDUCER SPCL D=1.25
  • Center Distance
    3.0000 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.220 hp
  • Horsepower Rating Normal Duty
    Input 0.5300 hp, Output 0.4000 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Right
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    Quill Input;Hollow Output
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    363 in/lb;41.013 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    2891.344 N, 650 lbf
  • Series
    Tigear-2
  • Length
    3.2500 in, 82.55 mm
  • Manufacturer Reducer Size
    13
  • Manufacturer Catalog Number
    13Q25H56BD010
  • Weight
    17 lbs, 7.711 kg
  • Horsepower
    Input 0.5300 hp, Output 0.4000 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    25 : 1
  • Output
    0.400 hp
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    363 in-lbs;41.013 Nm
  • Bore Diameter
    0.6250 in, 15.87 mm
  • Bore Length
    4.7400 in;120.39 mm
  • Thermal Horsepower Rating
    2.8400 hp;2.118 kW
  • Suitable For Washdown Environment
    No
  • Overhung Load
    650 lbf;2891.344 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor;56C Frame
  • Width
    2.0000 in, 50.80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought