Motion
17Q15H56 TIGEAR-2 RED W/ BLACK PAINT

DODGE
17Q15H56 TIGEAR-2 RED W/ BLACK PAINT

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #13479443
MFR #17Q15H56 TIGEAR-2 RED W/ BLACK PAINT
Your Price$1,853.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17Q15H56 TIGEAR-2 RED W/ BLACK PAINT

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #13479443
MFR #17Q15H56 TIGEAR-2 RED W/ BLACK PAINT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,853.43/each(List $2,063.94)

Overview

Mfr description
17Q15H56BP 17Q15H56 TIGEAR-2 RED W/ BLAC

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    15:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought