Motion
17Q50H56HD

DODGE
17Q50H56HD

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 56C Frame
MI ITEM #13479447
MFR #17Q50H56HD
Price$2,331.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17Q50H56HD

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 56C Frame
MI ITEM #13479447
MFR #17Q50H56HD

Mfr description
17Q50H56HD 17Q50H56 T2 RED W/ HARSH DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,331.01/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Bore Length
    5.4100 in;137.41 mm
  • Center Distance
    1.7500 in
  • Maximum Output Torque
    865 in/lb;97.732 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    50:1
  • Overhung Load
    1190 lbf;5293.384 N
  • Ratio
    50:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    26 lbs, 11.793 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 0.7200 hp, Output 0.4800 hp
  • Horsepower Rating Normal Duty
    Input 0.7200 hp, Output 0.4800 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Quill
  • Lubrication
    Two-Piece Harsh Duty
  • Manufacturer Catalog Number
    17Q50H56HD
  • Max Input Horsepower
    0.7200 hp
  • Output
    0.4800 hp;0.358 kW
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    5293.384 N, 1190 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;56C Frame
  • Series
    Tigear-2
  • Style
    Output Hollow Bore
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 1.5700 hp;Output 0.4800 hp
  • Torque Rating (in-lb)
    865 in-lbs;97.732 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)