Motion
17Q40H56BP

DODGE
17Q40H56BP

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #13479448
MFR #17Q40H56BP
List Price$2,063.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17Q40H56BP

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #13479448
MFR #17Q40H56BP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,063.94/each for your price

Overview

Mfr description
17Q40H56BP 17Q40H56 T2 RED W/ BLACK PAIN

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.8500 hp
  • Horsepower Rating Normal Duty
    Input 0.8500 hp, Output 0.6100 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    Quill Input;Hollow Bore Output
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    878 in/lb;99.201 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    5293.384 N, 1190 lbf
  • Series
    Tigear-2
  • Length
    4.1900 in, 106.42 mm
  • Manufacturer Reducer Size
    17
  • Manufacturer Catalog Number
    17Q40H56BP
  • Weight
    26 lbs
  • Horsepower
    Input 0.8500 hp, Output 0.6100 hp
  • Input Style
    C-Face Quill
  • Lubrication
    PAG;Standard Temperature
  • Nominal Ratio
    40:1
  • Output
    0.6100 hp;0.455 kW
  • Paint Type
    Black
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    878 in-lbs;99.201 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Bore Length
    5.4100 in;137.41 mm
  • Thermal Horsepower Rating
    1.8800 hp;1.402 kW
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1190 lbf;5293.384 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    17
  • Product Compatibility
    NEMA Motor;56C Frame
  • Width
    2.7500 in, 69.85 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought