Motion
20Q25H56BD100BP

DODGE
20Q25H56BD100BP

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output, 56C Frame
MI ITEM #13479451
MFR #20Q25H56BD100BP
List Price$3,230.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q25H56BD100BP

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output, 56C Frame
MI ITEM #13479451
MFR #20Q25H56BD100BP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,230.64/each for your price

Overview

Mfr description
20Q25H56BD100BP 20Q25H56 W/ 1.00" HLW BO

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.5200 hp
  • Horsepower Rating Normal Duty
    Input 1.5200 hp, Output 1.2100 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Style
    Input Quill;Output Hollow Bore
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    1085 in/lb;122.589 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    20
  • Manufacturer Catalog Number
    20Q25H56BD100BP
  • Weight
    31 lbs, 14.061 kg
  • Horsepower
    Input 1.5200 hp, Output 1.2100 hp
  • Input Style
    C-Face
  • Lubrication
    Single-Lip Contact
  • Nominal Ratio
    25:1
  • Output
    1.2100 hp;0.902 kW
  • Paint Type
    Standard
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    1085 in-lbs;122.589 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Bore Length
    5.7000 in;144.78 mm
  • Thermal Horsepower Rating
    Input 2.8200 hp;Output 1.2100 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf;6939.226 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    20
  • Product Compatibility
    NEMA Motor;56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text