Motion
20Q10H56HDNL

DODGE
20Q10H56HDNL

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #13479453
MFR #20Q10H56HDNL
List Price$2,676.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q10H56HDNL

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #13479453
MFR #20Q10H56HDNL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,676.07/each for your price

Overview

Mfr description
20Q10H56HDNL T2 RED-HARSH DUTY O/P SEALS

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    10:1
  • Max Input Horsepower
    3.1300 hp
  • Horsepower Rating Normal Duty
    Input 3.1300 hp, Output 2.8000 hp
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Maximum Output Torque
    1007 in/lb;113.776 nm
  • Series
    Tigear-2
  • Weight
    30 lbs
  • Horsepower
    Input 3.1300 hp, Output 2.8000 hp
  • Lubrication
    Two-Piece Harsh Duty
  • Output
    2.8000 hp;2.088 kW
  • Torque Rating (in-lb)
    1007 in-lbs;113.776 Nm
  • Thermal Horsepower Rating
    Input 5.4700 hp;Output 2.8000 hp
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought