1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
20Q15H56 W/ 1.00" HLW BORE & BLACK PAINT
Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #
13479455
MFR #
20Q15H56 W/ 1.00" HLW BORE & BLACK PAINT
Your Price
$2,692.20
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE 20Q15H56 W/ 1.00" HLW BORE & BLACK PAINT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
20Q15H56 W/ 1.00" HLW BORE & BLACK PAINT
Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #
13479455
MFR #
20Q15H56 W/ 1.00" HLW BORE & BLACK PAINT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,692.20
/each
(List
$3,230.64
)
Qty
Add to Cart
Overview
Mfr description
20Q15H56BD100BP 20Q15H56 W/ 1.00" HLW BO
Specifications
Center Distance
2.0000 in
Ratio
15:1
Input Type
C-Face Quill
Output Type
Hollow
Output Direction
Right Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought