Motion
30Q60H14HD

DODGE
30Q60H14HD

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 140TC Frame
MI ITEM #13479457
MFR #30Q60H14HD
List Price$3,981.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30Q60H14HD

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 140TC Frame
MI ITEM #13479457
MFR #30Q60H14HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,981.40/each for your price

Overview

Mfr description
30Q60H14HD 30Q60H14 T2 RED W/ HARSH DUTY

Specifications

  • Additional Details
    30Q25LR14SD104 TIG-2 REDUCER SPCL D=1.25
  • Center Distance
    3.0000 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.220 hp
  • Horsepower Rating Normal Duty
    Input 2.1100 hp, Output 1.3900 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left,Right
  • Output Type
    Hollow
  • Style
    Input Quill;Output Hollow Bore
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    3009 in/lb;339.971 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    30
  • Manufacturer Catalog Number
    30Q60H14HD
  • Weight
    81 lbs, 36.741 kg
  • Horsepower
    Input 2.1100 hp, Output 1.3900 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    25 : 1
  • Output
    1.390 hp
  • Paint Type
    Standard
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    3009 in-lbs;339.971 Nm
  • Bore Diameter
    1.9375 in, 49.21 mm
  • Bore Length
    7.7600 in;197.10 mm
  • Thermal Horsepower Rating
    Input 2.6700 hp;Output 1.3900 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2300 lbf;10230.91 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor;140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought