Motion
26Q06H18

DODGE
26Q06H18

Right Angle Worm Gear Speed Reducer - 6:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479459
MFR #26Q06H18
Price$3,784.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26Q06H18

Right Angle Worm Gear Speed Reducer - 6:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479459
MFR #26Q06H18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,784.27/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in, 36.51 mm
  • Case Size
    30
  • Center Distance
    3.0000 in
  • Maximum Output Torque
    1819 in/lb;205.519 nm
  • Nominal Ratio
    25 : 1
  • Ratio
    6:1
  • Weight
    53 lbs

Details

  • Additional Details
    30Q25LR18SD104 TIG-2 REDUCER SPCL D=1.25
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 8.3700 hp, Output 7.7700 hp
  • Horsepower Rating Normal Duty
    Input 8.3700 hp, Output 7.7700 hp
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26Q06H18
  • Max Input Horsepower
    4.220 hp
  • Output
    7.770 hp
  • Output Bore Type
    Left,Right
  • Output Type
    Hollow
  • Paint Type
    Standard
  • Series
    Tigear-2
  • Style
    Output Hollow
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 12.0200 hp;Output 7.7700 hp
  • Torque Rating (in-lb)
    1819 in-lbs;205.519 Nm

Overview

Mfr description
26Q06H18 26Q06H18 TIGEAR-2 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought