Motion
30Q40H14 TIGEAR-2 REDUCER W LOW TEMP LUB

DODGE
30Q40H14 TIGEAR-2 REDUCER W LOW TEMP LUB

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #13479463
MFR #30Q40H14 TIGEAR-2 REDUCER W LOW TEMP LUB
Your Price$3,219.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30Q40H14 TIGEAR-2 REDUCER W LOW TEMP LUB

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #13479463
MFR #30Q40H14 TIGEAR-2 REDUCER W LOW TEMP LUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,219.73/each(List $3,863.68)

Overview

Mfr description
30Q40H14LT 30Q40H14 TIGEAR-2 REDUCER W L

Specifications

  • Additional Details
    26S30L TIGEAR-2 RED W/ HD O/P SEAL
  • Center Distance
    3.0000 in
  • Ratio
    40:1
  • Max Input Horsepower
    2.510 hp
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Output
    2.000 hp
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text