Motion
23Q15H56BD100

DODGE
23Q15H56BD100

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479469
MFR #23Q15H56BD100
List Price$2,634.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23Q15H56BD100

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479469
MFR #23Q15H56BD100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,634.21/each for your price

Overview

Mfr description
23Q15H56BD100 23Q15H56 TIGEAR-2 RED W/ 1

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    15:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    23Q15H56BD100
  • Weight
    45 lbs, 20.412 kg
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Bore Diameter
    1.0000 in, 25.40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought