Motion
23Q15H14 T2 RED W/ HARSH DUTY O/P SEALS

DODGE
23Q15H14 T2 RED W/ HARSH DUTY O/P SEALS

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.3125 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #13479470
MFR #23Q15H14 T2 RED W/ HARSH DUTY O/P SEALS
Your Price$2,431.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23Q15H14 T2 RED W/ HARSH DUTY O/P SEALS

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.3125 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #13479470
MFR #23Q15H14 T2 RED W/ HARSH DUTY O/P SEALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,431.64/each(List $2,796.39)

Overview

Mfr description
23Q15H14HD 23Q15H14 T2 RED W/ HARSH DUTY

Specifications

  • Center Distance
    2.3125 in
  • Ratio
    15:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought