Motion
26Q30HA14 TIGEAR-2 RED W/ LOW TEMP LUBE

DODGE
26Q30HA14 TIGEAR-2 RED W/ LOW TEMP LUBE

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
Mi Item #13479471
MFR #26Q30HA14 TIGEAR-2 RED W/ LOW TEMP LUBE
Price$2,925.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26Q30HA14 TIGEAR-2 RED W/ LOW TEMP LUBE

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
Mi Item #13479471
MFR #26Q30HA14 TIGEAR-2 RED W/ LOW TEMP LUBE

Mfr description
26Q30HA14LT 26Q30HA14 TIGEAR-2 RED W/ LO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,925.76/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.0000 in
  • Nominal Ratio
    5 : 1
  • Ratio
    30:1

Details

  • Additional Details
    30A05L14SD104 TIG-2 REDUCER SPCL D=1.25
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    11.650 hp
  • Output
    1.980 hp
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)