Motion
26Q30H14HD

DODGE
26Q30H14HD

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 140TC Frame
Mi Item #13479472
MFR #26Q30H14HD
Price$3,624.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26Q30H14HD

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 140TC Frame
Mi Item #13479472
MFR #26Q30H14HD

Mfr description
26Q30H14HD 26Q30H14 TIGEAR-2 REDUCER W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,624.94/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in, 36.51 mm
  • Bore Length
    6.6200 in;168.14 mm
  • Center Distance
    2.6300 in
  • Maximum Output Torque
    2142 in/lb;242.013 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    30:1
  • Overhung Load
    1610 lbf;7161.637 N
  • Ratio
    30:1
  • Shaft Diameter
    1.4375 in
  • Weight
    51 lbs, 23.133 kg

Details

  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 3.3800 hp, Output 2.8900 hp
  • Horsepower Rating Normal Duty
    Input 3.3800 hp, Output 2.8900 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Quill
  • Lubrication
    Two-Piece Harsh Duty
  • Manufacturer Catalog Number
    26Q30H14HD
  • Max Input Horsepower
    3.3800 hp
  • Output
    2.8900 hp;2.155 kW
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Series
    Tigear-2
  • Style
    Output Hollow Bore
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 3.9600 hp;Output 2.8900 hp
  • Torque Rating (in-lb)
    2142 in-lbs;242.013 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)