Motion
30A15H14LT

DODGE
30A15H14LT

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output, 140TC Frame
MI ITEM #13479473
MFR #30A15H14LT
List Price$4,496.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30A15H14LT

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output, 140TC Frame
MI ITEM #13479473
MFR #30A15H14LT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,496.72/each for your price

Overview

Mfr description
30A15H14LT 30A15H14LT T2 REDUCER W/ LOW

Specifications

  • Additional Details
    26S60L T2 RED W/O LUBE
  • Center Distance
    3.0000 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.510 hp
  • Horsepower Rating Normal Duty
    Input 7.0400 hp, Output 6.1800 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    Input 3-Piece Coupled;Output Hollow Bore
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    3339 in/lb;377.256 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    30
  • Manufacturer Catalog Number
    30A15H14LT
  • Weight
    91 lbs, 41.277 kg
  • Horsepower
    Input 7.0400 hp, Output 6.1800 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    60 : 1
  • Output
    6.180 hp
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    1.9375 in, 49.21 mm
  • Torque Rating (in-lb)
    3339 in-lbs;377.256 Nm
  • Bore Diameter
    1.9375 in, 49.21 mm
  • Bore Length
    7.7600 in;197.10 mm
  • Thermal Horsepower Rating
    Input 8.8500 hp;Output 6.1800 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2300 lbf;10230.91 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor;140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought