Motion
30A30L14LT

DODGE
30A30L14LT

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.3750 in Output Size, Left Hand Output, 140TC Frame
Mi Item #13479474
MFR #30A30L14LT
Price$3,784.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30A30L14LT

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.3750 in Output Size, Left Hand Output, 140TC Frame
Mi Item #13479474
MFR #30A30L14LT

Mfr description
30A30L14LT 30A30L14 T2 RED W/ LOW TEMP L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,784.27/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.0000 in
  • Maximum Output Torque
    2950 in/lb;333.305 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    20 : 1
  • Output Size
    1.3750 in
  • Overhung Load
    2300 lbf;10230.91 N
  • Ratio
    30:1
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Shaft Length
    3.2000 in;81.28 mm
  • Weight
    91 lbs

Details

  • Additional Details
    30A20L14SD104 TIG-2 REDUCER SPCL D=1.25
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 3.3500 hp, Output 2.7300 hp
  • Horsepower Rating Normal Duty
    Input 3.3500 hp, Output 2.7300 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    30A30L14LT
  • Max Input Horsepower
    5.030 hp
  • Output
    2.730 hp
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Series
    Tigear-2
  • Style
    Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 4.9600 hp;Output 2.7300 hp
  • Torque Rating (in-lb)
    2950 in-lbs;333.305 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)