Motion
26Q18H56WP

DODGE
26Q18H56WP

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 56C Frame
MI ITEM #13479477
MFR #26Q18H56WP
List Price$3,454.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26Q18H56WP

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 56C Frame
MI ITEM #13479477
MFR #26Q18H56WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,454.30/each for your price

Overview

Mfr description
26Q18H56WP SIZE 26 T2 RED W/ WHITE EPOXY

Specifications

  • Additional Details
    30Q40L56 T2 RED W/ LOW TEMP LUBE
  • Center Distance
    3.0000 in
  • Ratio
    18:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.600 hp
  • Horsepower Rating Normal Duty
    Input 3.7600 hp, Output 3.2400 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left
  • Output Type
    Hollow
  • Style
    Input Quill;Output Hollow
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    2101 in/lb;237.381 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    26
  • Manufacturer Catalog Number
    26Q18H56WP
  • Weight
    51 lbs, 23.133 kg
  • Horsepower
    Input 3.7600 hp, Output 3.2400 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Low Temperature
  • Nominal Ratio
    40 : 1
  • Output
    3.240 hp
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    1.4375 in, 36.51 mm
  • Torque Rating (in-lb)
    2101 in-lbs;237.381 Nm
  • Bore Diameter
    1.4375 in, 36.51 mm
  • Bore Length
    6.6200 in;168.14 mm
  • Thermal Horsepower Rating
    Input 6.0500 hp;Output 3.2400 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf;7161.637 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor;56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text