Motion
26Q100H56 TIGEAR-2 REDUCER

DODGE
26Q100H56 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #13479479
MFR #26Q100H56 TIGEAR-2 REDUCER
Your Price$2,808.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26Q100H56 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #13479479
MFR #26Q100H56 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,808.11/each(List $3,229.32)

Overview

Mfr description
26Q100H56 26Q100H56 TIGEAR-2 REDUCER

Specifications

  • Center Distance
    2.6300 in
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought