Motion
35Q40H14HD

DODGE
35Q40H14HD

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Hollow Output, 140TC Frame
MI ITEM #13479480
MFR #35Q40H14HD
List Price$5,564.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35Q40H14HD

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Hollow Output, 140TC Frame
MI ITEM #13479480
MFR #35Q40H14HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,564.01/each for your price

Overview

Mfr description
35Q40H14HD 35Q40H14 T2 RED W/ HARSH DUTY

Specifications

  • Additional Details
    26A12R14 TIGEAR-2 REDUCER H.D O/P SEAL
  • Center Distance
    3.5000 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.120 hp
  • Horsepower Rating Normal Duty
    Input 4.2500 hp, Output 3.3000 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Right
  • Output Type
    Hollow
  • Style
    Input Quill;Output Hollow Bore
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    4757 in/lb;537.469 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    12277.092 N, 2760 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    35
  • Manufacturer Catalog Number
    35Q40H14HD
  • Weight
    100 lbs, 45.359 kg
  • Horsepower
    Input 4.2500 hp, Output 3.3000 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    12 : 1
  • Output
    3.300 hp
  • Paint Type
    Standard
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    4757 in-lbs;537.469 Nm
  • Bore Diameter
    1.9375 in, 49.21 mm
  • Bore Length
    8.7400 in;221.99 mm
  • Thermal Horsepower Rating
    Input 5.0200 hp;Output 3.3000 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2760 lbf;12277.092 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor;140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought