Motion
40Q15H18BD115

DODGE
40Q15H18BD115

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 4.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479482
MFR #40Q15H18BD115
List Price$9,838.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40Q15H18BD115

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 4.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #13479482
MFR #40Q15H18BD115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,838.41/each for your price

Overview

Mfr description
40Q15H18BD115 40Q15H18 T2 RED W/ 1 15/16

Specifications

  • Center Distance
    4.0000 in
  • Ratio
    15:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    40Q15H18BD115
  • Weight
    160 lbs, 72.57 kg
  • Shaft Diameter
    1-15/16 in, 49.21 mm
  • Bore Diameter
    1-15/16 in, 49.21 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text