Motion
40Q60H18BD115

DODGE
40Q60H18BD115

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 4.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #13479483
MFR #40Q60H18BD115
Price$10,332.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40Q60H18BD115

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 4.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #13479483
MFR #40Q60H18BD115

Mfr description
40Q60H18BD115 40Q60H18 T2 RED W/ 1.938"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,332.23/each

Specifications

Dimensions

  • Bore Diameter
    1.9380 in, 49.23 mm
  • Center Distance
    4.0000 in
  • Ratio
    60:1
  • Weight
    160 lbs, 72.575 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    40Q60H18BD115
  • Output Type
    Hollow
  • Series
    T2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)