Motion
17Q50L56-CDP3436

DODGE
17Q50L56-CDP3436

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #13479489
MFR #17Q50L56-CDP3436
Price$3,973.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17Q50L56-CDP3436

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #13479489
MFR #17Q50L56-CDP3436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,973.82/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    50:1
  • Weight
    53 lbs, 24.04 kg

Details

  • Gearbox Component Type
    Speed Reducer
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    17Q50L56-CDP3436
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    Q

Overview

Mfr description
17Q50L56-CDP3436 17Q50L56-CDP3436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought