Overview
Mfr description
20Q15H56-VEM3546L TIGEAR-2 REDUCER WITH
Specifications
- Center Distance2.0000 in
- Ratio15:1
- Input TypeC-Face Quill
- Output TypeSolid
- Output DirectionLeft Hand
- SeriesTigear-2
- Manufacturer Catalog Number20Q15H56-VEM3546L
- Weight66 lbs, 29.9 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data