Overview
Mfr description
176Q10L56-VEM3542 176Q10L56-VEM3542
Specifications
- Center Distance1.7500 in
- ReductionSingle Reduction
- Ratio10:1
- Input TypeC-Face Quill
- Output TypeSolid
- Output DirectionLeft Hand
- SeriesTigear-2
- Manufacturer Catalog Number176Q10L56-VEM3542
- Weight63 lbs, 28.576 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data