Motion
TIGEAR-2 REDUCER WITH MOTOR VEM3546-5

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3546-5

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, 3-Piece Coupled Input, Hollow Output
Mi Item #13479525
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3546-5
Price$4,053.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3546-5

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, 3-Piece Coupled Input, Hollow Output
Mi Item #13479525
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3546-5

Mfr description
17A10H56-VEM3546-5 TIGEAR-2 REDUCER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,053.48/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    10:1

Details

  • Input Type
    3-Piece Coupled
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)