Overview
Mfr description
20Q20LR56-VEM3554 TIGEAR-2 REDUCER WITH
Specifications
- Center Distance2.0000 in
- Ratio20:1
- Input TypeC-Face Quill
- Output TypeSolid
- Output DirectionDouble
- SeriesTigear-2
- Manufacturer Catalog Number20Q20LR56-VEM3554
- Weight72 lbs, 32.66 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data