Motion
TIGEAR-2 REDUCER WITH MOTOR VEBM3615T

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEBM3615T

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #13479531
MFR #TIGEAR-2 REDUCER WITH MOTOR VEBM3615T
List Price$9,589.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEBM3615T

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #13479531
MFR #TIGEAR-2 REDUCER WITH MOTOR VEBM3615T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,589.90/each for your price

Overview

Mfr description
30A10H18-VEBM3615T TIGEAR-2 REDUCER WITH

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    10:1
  • Input Type
    3-Piece Coupled
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought