Specifications
Dimensions
- Center Distance2.0000 in
- Ratio20:1
- Weight67 lbs, 30.391 kg
Details
- Input TypeC-Face Quill
- Manufacturer Catalog Number20Q20LR56-VEM3546
- Output DirectionDouble
- Output TypeSolid
- SeriesTigear-2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)