Motion
15Q10L56-CDP3455

DODGE
15Q10L56-CDP3455

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #13479546
MFR #15Q10L56-CDP3455
Price$6,874.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15Q10L56-CDP3455

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #13479546
MFR #15Q10L56-CDP3455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,874.87/each

Specifications

Dimensions

  • Center Distance
    1.5000 in
  • Ratio
    10:1
  • Weight
    63 lbs, 28.576 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    15Q10L56-CDP3455
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    Tigear-2

Overview

Mfr description
15Q10L56-CDP3455 TIGEAR-2 REDUCER WITH M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought