Motion
15Q05LR56-CD3450

DODGE
15Q05LR56-CD3450

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #13479549
MFR #15Q05LR56-CD3450
List Price$3,587.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15Q05LR56-CD3450

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #13479549
MFR #15Q05LR56-CD3450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,587.70/each for your price

Overview

Mfr description
15Q05LR56-CD3450 TIGEAR-2 REDUCER WITH M

Specifications

  • Center Distance
    1.5000 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Double
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    15Q05LR56-CD3450
  • Weight
    50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought