Motion
17Q10R56-VEM3546

DODGE
17Q10R56-VEM3546

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #13479559
MFR #17Q10R56-VEM3546
Price$3,204.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17Q10R56-VEM3546

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #13479559
MFR #17Q10R56-VEM3546

Mfr description
17Q10R56-VEM3546 TIGEAR-2 REDUCER WITH M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,204.61/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    10:1
  • Weight
    64 lbs, 29.03 kg

Details

  • Gearbox Component Type
    Gearmotor
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    17Q10R56-VEM3546
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    Tigear-2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)