Motion
17Q10R14VEUHM3546T

DODGE
17Q10R14VEUHM3546T

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #13479562
MFR #17Q10R14VEUHM3546T
Price$3,186.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17Q10R14VEUHM3546T

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #13479562
MFR #17Q10R14VEUHM3546T

Mfr description
17Q10R14VEUHM3546T TIGEAR-2 REDUCER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,186.75/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    10:1
  • Weight
    66 lbs, 29.937 kg

Details

  • Gearbox Component Type
    Gearmotor
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    17Q10R14VEUHM3546T
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    Tigear-2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)