Motion
23A40L14-1.0HPTI

DODGE
23A40L14-1.0HPTI

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #13479570
MFR #23A40L14-1.0HPTI
Price$6,677.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23A40L14-1.0HPTI

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #13479570
MFR #23A40L14-1.0HPTI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,677.06/each

Specifications

Dimensions

  • Center Distance
    2.3100 in
  • Ratio
    40:1
  • Weight
    107 lbs, 48.53 kg

Details

  • Input Type
    3-Piece Coupled
  • Manufacturer Catalog Number
    23A40L14-1.0HPTI
  • Max Input Horsepower
    5.4600 hp
  • Output Direction
    Left Hand
  • Output Type
    Solid

Overview

Mfr description
23A40L14-1.0HPTI TIGEAR-2 REDUCER W/ MOT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought