Motion
17Q25R56-KNM3534

DODGE
17Q25R56-KNM3534

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #13479575
MFR #17Q25R56-KNM3534
Price$2,527.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17Q25R56-KNM3534

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #13479575
MFR #17Q25R56-KNM3534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,527.43/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    25:1
  • Weight
    51 lbs, 23.13 kg

Details

  • Gearbox Component Type
    Gearmotor
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    17Q25R56-KNM3534
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    Tigear-2

Overview

Mfr description
17Q25R56-KNM3534 TIGEAR-2 REDUCER WITH M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought