1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
TIGEAR-2 REDUCER W/ MOTOR ECS100A4H1DB4
Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #
13479579
MFR #
TIGEAR-2 REDUCER W/ MOTOR ECS100A4H1DB4
List Price
$6,357.95
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE TIGEAR-2 REDUCER W/ MOTOR ECS100A4H1DB4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
TIGEAR-2 REDUCER W/ MOTOR ECS100A4H1DB4
Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #
13479579
MFR #
TIGEAR-2 REDUCER W/ MOTOR ECS100A4H1DB4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$6,357.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
23A40R14-1.0HPTI TIGEAR-2 REDUCER W/ MOT
Specifications
Center Distance
2.3100 in
Ratio
40:1
Input Type
3-Piece Coupled
Output Type
Solid
Output Direction
Right Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought