Overview
Mfr description
17Q30R56-VM3538 TIGEAR-2 REDUCER WITH MO
Specifications
- Center Distance1.7500 in
- Ratio30:1
- Input TypeC-Face Quill
- Output TypeSolid
- Output DirectionRight Hand
- SeriesTigear-2
- Manufacturer Catalog Number17Q30R56-VM3538
- Weight49 lbs, 22.226 kg
- Gearbox Component TypeGearmotor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data