Motion
17Q05L56-VM3538

DODGE
17Q05L56-VM3538

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #13479604
MFR #17Q05L56-VM3538
Price$2,572.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17Q05L56-VM3538

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #13479604
MFR #17Q05L56-VM3538

Mfr description
17Q05L56-VM3538 TIGEAR-2 REDUCER WITH MO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,572.75/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    5:1
  • Weight
    51 lbs, 23.133 kg

Details

  • Gearbox Component Type
    Gearmotor
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    17Q05L56-VM3538
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    Tigear-2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)